customer-service Help
Delta Faucet Company

Faucet, Shower Head Showering Component Faucet, Polished Brass

Delta Faucet Company Faucet,  Shower Head Showering Component Faucet,  Polished Brass RP34355PB
Tap to zoom
Hover or click to zoom
$106.85
  • Item: Shower Head Showering Component Faucet
  • Features: Touch Clean; Brilliance Finish; Three Spray Functions
  • Flow Rate: 2.5 gpm
See full product details
This item ships free.

Total: $106.85

Delta Faucet Company #RP34355PB Specifications

  • Item: Shower Head Showering Component Faucet
  • Features: Touch Clean; Brilliance Finish; Three Spray Functions
  • Flow Rate: 2.5 gpm
  • Finish: Polished Brass
  • Height: 5.6
  • Width: 5.71
  • Face Dia.: 5-1/2"
  • Type: Faucet
  • Green Environmental Attribute: NA
  • Flow Rate (GPM): 2.50
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Depth (In.): 5.71
  • Material: Non Metallic
  • Length: 5.71
  • CEC Compliant: F
  • Weight: 1.045 lb
  • Overall Height (In.): 5.6
  • Series: Universal Showering Components
  • Overall Width (In.): 5.71
  • Mfr. Series: Excluded
  • GPM: 2.50
  • Handle: NA
  • Function: Showering Component
  • Country of Origin (subject to change): China

Description

Premium,3 Setting,Shower Head

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
  • *** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Delta Faucet Company #RP34355PB