Shop Alternate Products
This Product is Discontinued
Delta
Faucet, Shower Head Showering Component Faucet, Polished Nickel (Discontinued)
Mfr # RP70172PN
Zoro # G8316408
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flow Rate 1.75 gpm
- Length 3.41
- Width 7.91
- Height 3.41
- Weight 1.25 lb