Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Faucet, Shower Head Showering Component Faucet, Stainless

  • Zoro #: G8794158
  • Mfr #: 52626-SS-PK
$99.11
  • Item: Shower Head Showering Component Faucet
  • Features: Touch-Clean Nozzles
  • Flow Rate: 1.75 gpm
See full product details
Out of Stock

Delta Faucet Company #52626-SS-PK Specifications

  • Zoro #: G8794158
  • Mfr #: 52626-SS-PK
  • Item: Shower Head Showering Component Faucet
  • Features: Touch-Clean Nozzles
  • Flow Rate: 1.75 gpm
  • Finish: Stainless
  • Height: 4.34
  • Width: 4
  • Depth: 4-11/32"
  • Connection: 1/2" IPS
  • Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
  • Face Dia.: 4"
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Green Environmental Attribute: NA
  • Type: Faucet
  • Flow Rate (GPM): 1.75
  • Depth (In.): 4.34
  • CEC Compliant: T
  • Length: 4.34
  • Weight: 0.65 lb
  • Series: Universal Showering Components
  • Overall Height (In.): 4.34
  • Overall Width (In.): 4
  • Function: Showering Component
  • Handle: NA
  • GPM: 1.75
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Premium,7-Setting,Shower Head

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta Faucet Company #52626-SS-PK