Delta Faucet Company
Faucet, Shower Head Showering Component Faucet, Stainless, Ceiling or Extended Wall
- Zoro #: G4037623
- Mfr #: 52158-SS25

Hover or click to zoom Tap to zoom
$537.21
- Item: Shower Head Showering Component Faucet
- Flow Rate: 2.5 gpm
- Mounting Type: Ceiling or Extended Wall
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $537.21
Delta Faucet Company #52158-SS25 Specifications
- Zoro #: G4037623
- Mfr #: 52158-SS25
- Item: Shower Head Showering Component Faucet
- Flow Rate: 2.5 gpm
- Mounting Type: Ceiling or Extended Wall
- Finish: Stainless
- Shower Head Type: Soft Rain Spray
- Height: 11.75
- Width: 11.75
- Depth: 2-3/8"
- Connection: 1/2"
- Standards: ASME A112.18.1 / CSA B125.1
- Face Dia.: 11-3/4"
- Length: 2.38
- Material: Metal
- Weight: 5.756 lb
- Green Environmental Attribute: NA
- Manufacturers Warranty Length: Limited Lifetime Warranty
- Flow Rate (GPM): 2.5
- Depth (In.): 2.38
- CEC Compliant: F
- Type: Faucet
- Overall Width (In.): 11.75
- Overall Height (In.): 11.75
- Series: Universal Showering Components
- Function: Showering Component
- GPM: 2.5
- Handle: NA
- Mfr. Series: Excluded
- Country of Origin (subject to change): China
Description
Delta Universal Showering Components Single-Setting Metal Raincan Shower Head Stainless
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
- This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
Reviews of Delta Faucet Company #52158-SS25
Explore more
- DELTA FAUCET COMPANY Faucet, Shower Head Showering Component Faucet, Matte Black, Ceiling or Extended Wall 52158-BL25
- DELTA FAUCET COMPANY Faucet, Shower Head Showering Component Faucet, Stainless RP48686SS
- DELTA FAUCET COMPANY Faucet, Shower Head Showering Component Faucet, Matte Black RP70171BL
- DELTA FAUCET COMPANY Faucet, Handshower Showering Component Faucet, Champagne Bronze 59421-CZ-PK
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount P50PBCK
- DELTA HydrorainH20kinetic 5-Setting Two-In-One Shower Head 58581-CZ25-PK
- Delta Faucet Company Shower Heads