Skip to Main Content
customer-service Help
Delta Faucet Company

Faucet, Shower Head Showering Component Faucet, Stainless

Delta Faucet Company Faucet,  Shower Head Showering Component Faucet,  Stainless RP53496SS
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$347.89
  • Item: Shower Head Showering Component Faucet
  • Features: Brilliance Finish, Touch Clean
  • Flow Rate: 2.5 gpm
See full product details
Out of Stock
Total: $347.89

Delta Faucet Company #RP53496SS Specifications

  • Item: Shower Head Showering Component Faucet
  • Features: Brilliance Finish, Touch Clean
  • Flow Rate: 2.5 gpm
  • Finish: Stainless
  • Shower Head Type: Raincan
  • Height: 8
  • Width: 8
  • Connection: 1/2" Pipe Fitting
  • Standards: ASME A112.18.1/CSA B125.1
  • Flow Rate (GPM): 2.50
  • Type: Faucet
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Green Environmental Attribute: NA
  • Depth (In.): 2.5
  • Length: 2.5
  • Weight: 3.245 lb
  • CEC Compliant: F
  • Series: Universal Showering Components
  • Overall Width (In.): 8
  • Overall Height (In.): 8
  • GPM: 2.50
  • Function: Showering Component
  • Handle: NA
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Shower,SglSet Raincan ShwrHd Stinles

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Delta Faucet Company #RP53496SS