Delta Faucet Company

Faucet, Shower Head Showering Component Faucet, Stainless

Delta Faucet Company Faucet,  Shower Head Showering Component Faucet,  Stainless RP72856SS
Hover or click to zoom Tap to zoom
$93.92
  • Item: Shower Head Showering Component Faucet
  • Features: Nozzles
  • Flow Rate: 1.75 gpm
See full product details
This item ships free.

Total: $93.92

Delta Faucet Company #RP72856SS Specifications

  • Item: Shower Head Showering Component Faucet
  • Features: Nozzles
  • Flow Rate: 1.75 gpm
  • Finish: Stainless
  • Height: 5.75
  • Width: 5.75
  • Depth: 5-3/4"
  • Standards: ASME A112.18.1 / CSA B125.1, EPA WaterSense
  • Face Dia.: 5-3/4"
  • Flow Rate (GPM): 1.75
  • Green Environmental Attribute: NA
  • CEC Compliant: T
  • Depth (In.): 2.75
  • Length: 2.75
  • Type: Faucet
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Weight: 0.8 lb
  • Overall Height (In.): 5.75
  • Series: Silverton®
  • Overall Width (In.): 5.75
  • GPM: 1.75
  • Function: Showering Component
  • Handle: NA
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China

Description

Delta Silverton Touch-Clean® Water-Efficient Shower Head - 1.75 GPM Stainless

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Delta Faucet Company #RP72856SS