Skip to Main Content
customer-service Help
Delta Faucet Company

Faucet, Shower Head Showering Component Faucet, Venetian Bronze

Delta Faucet Company Faucet,  Shower Head Showering Component Faucet,  Venetian Bronze RP64859RB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$72.95
  • Item: Shower Head Showering Component Faucet
  • Features: Touch Clean
  • Flow Rate: 1.75 gpm
See full product details
Orders over $75 ship free.
Total: $72.95

Delta Faucet Company #RP64859RB Specifications

  • Item: Shower Head Showering Component Faucet
  • Features: Touch Clean
  • Flow Rate: 1.75 gpm
  • Finish: Venetian Bronze
  • Shower Head Type: Raincan
  • Height: 2.75
  • Width: 5.25
  • Connection: 1/2" Pipe Fitting
  • Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
  • Green Environmental Attribute: NA
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Depth (In.): 2.75
  • Type: Faucet
  • Flow Rate (GPM): 1.75
  • Length: 2.75
  • CEC Compliant: T
  • Weight: 0.6 lb
  • Overall Width (In.): 5.25
  • Overall Height (In.): 2.75
  • Series: Universal Showering Components
  • Mfr. Series: Excluded
  • Handle: NA
  • GPM: 1.75
  • Function: Showering Component
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Single,Setting Raincan,Shower Head

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta Faucet Company #RP64859RB