Delta Faucet

Faucet, Shower Head Showering Component Faucet, White

Delta Faucet Faucet,  Shower Head Showering Component Faucet,  White 75763CWH
Hover or click to zoom Tap to zoom
Key Features
  • Item: Shower Head Showering Component Faucet
  • Flow Rate: 1.75 gpm
  • Length: 3.38
  • Width: 3.38
  • Height: 3.38
  • Weight: 0.65 lb
  • Connection: 1/2" IPS
  • Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
See full product details
$23.44

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Delta Faucet #75763CWH Specifications

  • Item: Shower Head Showering Component Faucet
  • Flow Rate: 1.75 gpm
  • Length: 3.38
  • Width: 3.38
  • Height: 3.38
  • Weight: 0.65 lb
  • Connection: 1/2" IPS
  • Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
  • Face Dia.: 3-3/8"
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Finish: White
  • Features: Touch-Clean Nozzles
  • Green Environmental Attribute: NA
  • Type: Faucet
  • Depth: 3-3/8"
  • Flow Rate (GPM): 1.75
  • Depth (In.): 3.38
  • CEC Compliant: T
  • Series: Universal Showering Components
  • Overall Width (In.): 3.38
  • Overall Height (In.): 3.38
  • Handle: NA
  • Mfr. Series: Excluded
  • Function: Showering Component
  • GPM: 1.75
  • Country of Origin (subject to change): China

Description

Delta Universal Showering Components

Reviews of Delta Faucet #75763CWH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.