Skip to Main Content
customer-service Help
Delta Faucet Company

Faucet, Spout Repair Part Faucet, Stainless, Wall

Feedback Help us improve our product images
$230.97
  • Item: Spout Repair Part Faucet
  • Features: Brilliance Finish
  • Mounting Type: Wall
See full product details
This item ships free.
Total: $230.97

Delta Faucet Company #RP92247SS Specifications

  • Item: Spout Repair Part Faucet
  • Features: Brilliance Finish
  • Mounting Type: Wall
  • Number of Holes: Single hole installation
  • Finish: Stainless
  • Height: 0.75
  • Width: 2.5
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Type: Faucet
  • Depth (In.): 7
  • Green Environmental Attribute: NA
  • Length: 7
  • Overall Width (In.): 2.5
  • Weight: 2.212 lb
  • Series: Pivotal™
  • Overall Height (In.): 0.75
  • Mfr. Series: Excluded
  • Handle: NA
  • Function: Repair Part
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spout,Wall Mount Bathroom

Restrictions and Compliance

Reviews of Delta Faucet Company #RP92247SS