Skip to Main Content
customer-service Help
Delta Faucet Company

Faucet, Trim Repair Part Faucet, Spotshield Stainless

Delta Faucet Company Faucet,  Trim Repair Part Faucet,  Spotshield Stainless RP50879SP
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$30.25
  • Item: Trim Repair Part Faucet
  • Features: SpotShield
  • Finish: Spotshield Stainless
See full product details
Out of Stock
Total: $30.25

Delta Faucet Company #RP50879SP Specifications

  • Item: Trim Repair Part Faucet
  • Features: SpotShield
  • Finish: Spotshield Stainless
  • Height: 1
  • Width: 1
  • Depth: 2-1/16"
  • Face Dia.: 1-1/2"
  • Depth (In.): 1
  • Type: Faucet
  • Green Environmental Attribute: NA
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Length: 1
  • Weight: 0.23 lb
  • Series: Dryden™
  • Overall Height (In.): 1
  • Overall Width (In.): 1
  • Function: Repair Part
  • Handle: NA
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trim Sleeve,T/S

Restrictions and Compliance

Reviews of Delta Faucet Company #RP50879SP