Skip to Main Content
customer-service Help

Faucet, Trim Repair Part Faucet, Venetian Bronze

  • Zoro #: G8800193
  • Mfr #: RP50879RB
Delta Faucet Company Faucet,  Trim Repair Part Faucet,  Venetian Bronze RP50879RB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.76
  • Item: Trim Repair Part Faucet
  • Features: SpotShield
  • Finish: Venetian Bronze
See full product details
Orders over $75 ship free.

Delta Faucet Company #RP50879RB Specifications

  • Zoro #: G8800193
  • Mfr #: RP50879RB
  • Item: Trim Repair Part Faucet
  • Features: SpotShield
  • Finish: Venetian Bronze
  • Height: 1
  • Width: 1
  • Depth: 2-1/16"
  • Face Dia.: 1-1/2"
  • Depth (In.): 1
  • Type: Faucet
  • Manufacturers Warranty Length: Limited Lifetime Warranty
  • Green Environmental Attribute: NA
  • Length: 1
  • Weight: 0.15 lb
  • Overall Height (In.): 1
  • Overall Width (In.): 1
  • Series: Other
  • Function: Repair Part
  • Handle: NA
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trim Sleeve,T/S

Restrictions and Compliance

Reviews of Delta Faucet Company #RP50879RB