Delta Faucet Company
Fundtins, Mnitr 13Seris ValvTrim Ch
- Zoro #: G8803389
- Mfr #: BT13010
Tap to zoom
Hover or click to zoom
$45.32
- Item: Fundtins,Mnitr 13Seris ValvTrim Ch
- Type: Faucet
- Finish: Chrome
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $45.32
Delta Faucet Company #BT13010 Specifications
- Zoro #: G8803389
- Mfr #: BT13010
- Item: Fundtins,Mnitr 13Seris ValvTrim Ch
- Type: Faucet
- Finish: Chrome
- Green Environmental Attribute: NA
- Depth (In.): 4.88
- Length: 4.88
- Width: 7
- Height: 7
- Weight: 1.95 lb
- Handle Type: Single Handle Lever
- Overall Height (In.): 7
- Series: Foundations®
- Overall Width (In.): 7
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Mfr. Series: 1300SeriesUniversal
- Function: Tub / Shower
- Handle: Single Handle Lever
- Country of Origin (subject to change): United States
Description
Fundtins,Mnitr 13Seris ValvTrim Ch
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Delta Faucet Company #BT13010
Explore more
- Delta Faucet Company HydraChoice Body Spray - H2Okinetic Invigorating Spray Head VB SH5002-RB
- Delta Faucet Company Universal Showering Components Adjustable Slide Bar 26" Chrome 56361
- Delta Faucet Company Dryden Monitor® 14 Series Shower Trim Polished Nickel T14251-PN
- Delta Faucet Company Stryke Six Function Diverter Trim Chrome T11976
- Delta Faucet Company Dryden Monitor® 17 Series Shower Trim Polished Nickel T17251-PN
- Delta Faucet Company Delta Peerless Xander Tub Shower MultiCh PTT14419
- Kohler 1114618 Threshold 49'' 1114619-05-NX
- Kohler Assembly, Skin Pack - 1/4 Thk Glass, Sc 1310282-BNK
- Kohler 1162675 Wall Jamb 54.250 1172141-03-BDS
- Kohler Revel 5/16 Shower Door, 76 X 47-5/8 707106-D3-BNK
- Delta Faucet Company Shower & Bathtub Parts