Delta
Hand Shower Base, Roman Tub
- Zoro #: G8788917
- Mfr #: RP84832
Key Features
- Type: Faucet
- Item: Trim Repair Part Faucet
- Depth (In.): 0.5
- Length: 0.5
- Width: 2.5
- Height: 2.5
- Green Environmental Attribute: NA
- Overall Height (In.): 2.5
$30.75
Subtotal: $30.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #RP84832 Specifications
- Zoro #: G8788917
- Mfr #: RP84832
- UPC #: 034449836173
- Type: Faucet
- Item: Trim Repair Part Faucet
- Finish: Chrome
- Depth (In.): 0.5
- Length: 0.5
- Width: 2.5
- Height: 2.5
- Green Environmental Attribute: NA
- Overall Height (In.): 2.5
- Series: Zura®
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Weight: 0.582 lb
- Overall Width (In.): 2.5
- Function: Repair Part
- Mfr. Series: Excluded
- Handle: NA
- Country of Origin (subject to change): China
Description
Hand Shower Base,Roman Tub
Restrictions and Compliance
Reviews of Delta #RP84832
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Six Setting, 3-Port, Diverter Trim T11994-CZ
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim - Less Handle T14297-RBLHP
- DELTA Diverter 6-Setting 3-Port Trim Chrome T11900
- DELTA 3.41 Accessory, BathSafty 36", Trans DecrGrbBr CBrnz 41736-CZ
- DELTA Traditional Floor Mount Tub Filler Trim T4797-FL-LHP
- DELTA Woodhurst Valve Only Trim T14032-SS
- DELTA Delta Support Bar & Mounting Hardware. Shower Enclosure RP82158
- DELTA Hand Shower Base, Roman Tub RP91928
- DELTA Delta T13H Universal Trim for T13H, Chrm T13H302-25
- NEWPORT BRASS Balanced Pressure Shower Trim Set in Flat Black 3-984BP/56
- KOHLER Composed R/T Sequential Valve Trim TS73115-4-BL
- Delta Shower & Bathtub Parts