Delta Faucet Company

Hand, Shower Hose, 60"-80"

Delta Faucet Company Hand, Shower Hose, 60"-80" U495D-PN60-PK
Hover or click to zoom Tap to zoom
Key Features
  • Item: Shower Hose Showering Component Faucet
  • Type: Faucet
  • Depth (In.): 1
  • Length: 1
  • Green Environmental Attribute: NA
  • Width: 1
  • Series: Universal Showering Components
  • Height: 60
See full product details
$103.05

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Delta Faucet Company #U495D-PN60-PK Specifications

  • Item: Shower Hose Showering Component Faucet
  • Type: Faucet
  • Finish: Polished Nickel
  • Depth (In.): 1
  • Length: 1
  • Green Environmental Attribute: NA
  • Width: 1
  • Series: Universal Showering Components
  • Height: 60
  • Weight: 0.95 lb
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Overall Height (In.): 60
  • Overall Width (In.): 1
  • Function: Showering Component
  • Handle: NA
  • GPM: NA
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China

Description

Hand,Shower Hose,60 In.-80 In.

Restrictions and Compliance

Reviews of Delta Faucet Company #U495D-PN60-PK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.