customer-service Help
Delta Faucet Company

Hand Shower with Slide Bar, Chrome, Wall

Delta Faucet Company Hand Shower with Slide Bar,  Chrome,  Wall 51140
Tap to zoom
Hover or click to zoom
$240.28
  • Includes: Slide Bar
  • Item: Hand Shower with Slide Bar
  • Features: Contemporary, Geometric Design
See full product details
This item ships free.

Total: $240.28

Delta Faucet Company #51140 Specifications

  • Includes: Slide Bar
  • Item: Hand Shower with Slide Bar
  • Features: Contemporary, Geometric Design
  • Flow Rate: 1.75 gpm
  • Mounting Type: Wall
  • Finish: Chrome
  • Shower Head Type: Hand Shower
  • Height: 26-15/16"
  • Width: 3-1/2"
  • Connection: 1/2"-14 NPT
  • Standards: ASME A112.18.1 / CSA B125.1, ASME A112.18.3, WaterSense
  • Country of Origin (subject to change): China

Description

H2Okinetic(R) 4-Setting Slide Bar Hand S

Reviews of Delta Faucet Company #51140