Delta Faucet Company

HydraChoice Body Spray - H2Okinetic Invigorating Spray Head Ch

Delta Faucet Company HydraChoice Body Spray - H2Okinetic Invigorating Spray Head Ch SH5002
Hover or click to zoom Tap to zoom
Key Features
  • Item: HydraChoice Body Spray - H2Okinetic Invigorating Spray Head Ch
  • Type: Faucet
  • Depth (In.): 2
  • Length: 2
  • Green Environmental Attribute: NA
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Overall Height (In.): 1.75
  • Series: Other
See full product details
$16.66

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Delta Faucet Company #SH5002 Specifications

  • Item: HydraChoice Body Spray - H2Okinetic Invigorating Spray Head Ch
  • Type: Faucet
  • Finish: Chrome
  • Depth (In.): 2
  • Length: 2
  • Green Environmental Attribute: NA
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Overall Height (In.): 1.75
  • Series: Other
  • Weight: 0.06 lb
  • Overall Width (In.): 1.75
  • Handle: NA
  • Width: 1.75
  • Height: 1.75
  • Function: Showering Component
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China

Description

Delta Other HydraChoice® Body Spray - H2Okinetic® Invigorating Spray Head Chrome

Reviews of Delta Faucet Company #SH5002

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.