- Home
- /
- Plumbing
- /
- Bathtubs & Whirlpools
- /
- Shower & Bathtub Parts
- /
- HydraChoice Body Spray - H2Okinetic Invigorating Spray Head VB
Delta Faucet Company
HydraChoice Body Spray - H2Okinetic Invigorating Spray Head VB
- Zoro #: G4017734
- Mfr #: SH5002-RB

Tap to zoom
Hover or click to zoom
$26.52
- Item: HydraChoice Body Spray - H2Okinetic Invigorating Spray Head VB
- Type: Faucet
- Finish: Venetian Bronze
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.52
Delta Faucet Company #SH5002-RB Specifications
- Zoro #: G4017734
- Mfr #: SH5002-RB
- Item: HydraChoice Body Spray - H2Okinetic Invigorating Spray Head VB
- Type: Faucet
- Finish: Venetian Bronze
- Depth (In.): 2
- Green Environmental Attribute: NA
- Length: 2
- Overall Width (In.): 1.75
- Overall Height (In.): 1.75
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Weight: 0.15 lb
- Series: Other
- Handle: NA
- Mfr. Series: Excluded
- Function: Showering Component
- Width: 1.75
- Height: 1.75
- Country of Origin (subject to change): China
Description
Delta Other HydraChoice® Body Spray - H2Okinetic® Invigorating Spray Head Venetian Bronze
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Delta Faucet Company #SH5002-RB
Explore more
- DELTA FAUCET COMPANY Shower, H2Okinc 4Set 2in1 Shwer, PNck 58471-PN-PK
- DELTA FAUCET COMPANY 3-Setting 2-Port Diverter Trim T11853-SS
- DELTA FAUCET COMPANY Monitr 17SerisTraditH2OkincShwerTrim T17293
- DELTA FAUCET COMPANY Universal Shwring Comp HydroRain H2OKinetic 2-in-1 Shower Ss 58581-SS-PK
- DELTA FAUCET COMPANY Drain - Tub RP31558SS
- DELTA FAUCET COMPANY 3.41 Accessory, BathSafty 24", TransDecrGrbBr Stinles 41724-SS
- KOHLER Pinstripe Thermostatic Valve Trim T13173-4B-BN
- Delta Faucet Company Shower & Bathtub Parts