Skip to Main Content
customer-service Help
Delta Faucet Company

Part Kit Delta Cap Rp50

Delta Faucet Company Part Kit Delta Cap Rp50 RP50
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.49
  • Finish: Chrome
  • Series: Other
  • Function: Repair Part
See full product details
Orders over $75 ship free.
Total: $24.49

Delta Faucet Company #RP50 Specifications

  • Finish: Chrome
  • Series: Other
  • Function: Repair Part
  • Item: Trim Repair Part Faucet
  • Weight: 0.186 lb
  • Manufacturers Warranty Length: Limited Lifetime Warranty
  • Type: Faucet
  • Green Environmental Attribute: NA
  • Handle: NA
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This lever handle cap assembly in chrome is perfect for making repairs and features brass construction with a chrome finish that's made to resist tarnishing and corrosion. Tackle your easy DIY project with Delta's help. You can count on Delta reliability throughout the home

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Delta Faucet Company #RP50