Skip to Main Content
customer-service Help
Delta Faucet Company

Pivotal 2-Hdl Monitor 17 Series Valve Trim w/6S Diverter Ch

Delta Faucet Company Pivotal 2-Hdl Monitor 17 Series Valve Trim w/6S Diverter Ch T27999
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$361.66
  • Item: Pivotal 2-Hdl Monitor 17 Series Valve Trim w/6S Diverter Ch
  • Type: Faucet
  • Finish: Chrome
See full product details
Out of Stock
Total: $361.66

Delta Faucet Company #T27999 Specifications

  • Item: Pivotal 2-Hdl Monitor 17 Series Valve Trim w/6S Diverter Ch
  • Type: Faucet
  • Finish: Chrome
  • Overall Height (In.): 6.75
  • CEC Compliant: T
  • Valve Type: Dual-function pressure balance cartridge
  • Handle Type: Single Handle Lever
  • Overall Width (In.): 7.13
  • Series: Pivotal™
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Weight: 3.91 lb
  • Depth (In.): 3.38
  • Mfr. Series: Excluded
  • Green Environmental Attribute: NA
  • Width: 7.13
  • Handle: Single Handle Lever
  • Function: Showering Component
  • Length: 3.38
  • Height: 6.75
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Delta Pivotal 2-Handle Monitor® 17 Series Valve Trim with 6-Setting Diverter Chrome

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Delta Faucet Company #T27999