This item is Discontinued.

Delta Pivotal 3-Setting 2-Port Diverter Trim Polished Nickel T11899-PN

Pivotal 3-Setting 2-Port Diverter Trim Polished Nickel (Discontinued)

  • Mfr # T11899-PN
  • Zoro # G3978622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T11899-PN
Zoro #
G3978622
UPC #
34449853972
Country of Origin
United States

Dimensions

Overall Width (In.)
6.06
Depth (In.)
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.56
Length
2.75
Width
6.06
Height
4.56

Details

Item
Pivotal 3-Setting 2-Port Diverter Trim Polished Nickel
Type
Faucet
Finish
Polished Nickel
Weight
2.074 lb
Series
Pivotalâ„¢
Handle Type
Single Handle Lever
CEC Compliant
T
Function
Showering Component
Handle
Single Handle Lever
Mfr. Series
Excluded

Description

Delta Pivotal 3-Setting 2-Port Diverter Trim Polished Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.