Skip to Main Content
customer-service Help
Delta Faucet Company

Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Champagne Bronze

Delta Faucet Company Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet,  Champagne Bronze 555LF-CZ
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$290.16
  • Faucet Operation: Single Handle
  • Number of Holes: 1 or 3-hole 4" installation
  • Mounting Type: Deck
See full product details
Out of Stock
Total: $290.16

Delta Faucet Company #555LF-CZ Specifications

  • Faucet Operation: Single Handle
  • Number of Holes: 1 or 3-hole 4" installation
  • Mounting Type: Deck
  • ADA Compliant: Yes
  • Finish: Champagne Bronze
  • Handle Type: Single Handle Lever
  • Flow Rate: 1.2 gpm
  • Number of Handles: 1
  • Item: Single Hole Lavatory Faucet
  • Spout Length: 5-1/3
  • Type: Faucet
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Height: 8.75
  • Width: 2.56
  • Green Environmental Attribute: NA
  • Valve Type: Ceramic valve
  • Residential / Commercial: Commercial
  • Material: Solid Brass
  • Overall Height (In.): 8.75
  • Overall Width (In.): 2.56
  • Depth (In.): 8
  • Series: Victorian®
  • Length: 8
  • CEC Compliant: T
  • Flow Rate (GPM): 1.2
  • Weight: 4.395 lb
  • Mfr. Series: NoLeadBrass
  • Handle: Single Handle Lever
  • Function: Lavatory
  • GPM: 1.2
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Single,Handle Bathroom Faucet

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta Faucet Company #555LF-CZ