Delta Faucet

Spray Assembly, Pull-Down, Finish: Arctic Stainless

Delta Faucet Spray Assembly,  Pull-Down,  Finish: Arctic Stainless RP72680AR
Hover or click to zoom Tap to zoom
Key Features
  • Sub-Category: Pull-Down Spray
  • Fits Brand: Delta
  • Finish: Arctic Stainless
  • Item: Kitchen Wand Repair Part Faucet
  • Green Environmental Attribute: NA
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Series: Cassidy™
  • Overall Width (In.): 2.63
See full product details
$100.66

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Delta Faucet #RP72680AR Specifications

  • Sub-Category: Pull-Down Spray
  • Fits Brand: Delta
  • Finish: Arctic Stainless
  • Item: Kitchen Wand Repair Part Faucet
  • Green Environmental Attribute: NA
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Series: Cassidy™
  • Overall Width (In.): 2.63
  • Width: 2.63
  • Length: 2.63
  • Type: Faucet
  • Height: 3.75
  • Overall Height (In.): 3.75
  • Function: Repair Part
  • Depth (In.): 2.63
  • Weight: 0.25 lb
  • Handle: NA
  • Mfr. Series: DiamondValve
  • Country of Origin (subject to change): China

Description

Spray Assembly,Pull-Down

Restrictions and Compliance

Reviews of Delta Faucet #RP72680AR

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.