Skip to Main Content
customer-service Help
Delta Faucet Company

Stryke Button - 1H Single Hole Bath Faucet Chrome

Feedback Help us improve our product images
$7.11 /ea

Order in multiples of 2

  • Finish: Chrome
  • Width: 0.25
  • Length: 0.25
See full product details
Out of Stock
Total: $14.22

Delta Faucet Company #RP100515 Specifications

  • Finish: Chrome
  • Width: 0.25
  • Length: 0.25
  • Item: Trim Repair Part Faucet
  • Depth (In.): 0.25
  • Green Environmental Attribute: NA
  • Height: 0.25
  • Type: Faucet
  • Overall Width (In.): 0.25
  • Series: Stryke®
  • Manufacturers Warranty Length: Limited Lifetime Warranty
  • Overall Height (In.): 0.25
  • Weight: 0.004 lb
  • Handle: NA
  • Mfr. Series: Excluded
  • Function: Repair Part
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Stryke Button - 1H Single Hole Bath Faucet Chrome

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Delta Faucet Company #RP100515