Skip to Main Content
customer-service Help
Delta Faucet Company

Stryke Handle - 2O Right ASM Bath Faucet Champagne Bronze

Feedback Help us improve our product images
$60.34
  • Finish: Champagne Bronze
  • Handle Type: Two Handle Helo
  • Width: 2.25
See full product details
Orders over $75 ship free.
Total: $60.34

Delta Faucet Company #RP100365CZ Specifications

  • Finish: Champagne Bronze
  • Handle Type: Two Handle Helo
  • Width: 2.25
  • Manufacturers Warranty Length: Limited Lifetime Warranty
  • Green Environmental Attribute: NA
  • Type: Faucet
  • Length: 2.63
  • Item: Handle Repair Part Faucet
  • Series: Stryke®
  • Overall Height (In.): 3
  • Height: 3
  • Depth (In.): 2.63
  • Overall Width (In.): 2.25
  • Weight: 0.464 lb
  • Function: Repair Part
  • Handle: Two Handle Helo
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Stryke Handle - 2O Right ASM Bath Faucet Champagne Bronze

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Delta Faucet Company #RP100365CZ