Skip to Main Content
customer-service Help
Delta Faucet Company

Stryke Spout Flange & Gasket - WM Bath Matte Black

Feedback Help us improve our product images
$29.22
  • Finish: Matte Black
  • Overall Height (In.): 2
  • Series: Stryke®
See full product details
Orders over $75 ship free.
Total: $29.22

Delta Faucet Company #RP100410BL Specifications

  • Finish: Matte Black
  • Overall Height (In.): 2
  • Series: Stryke®
  • Green Environmental Attribute: NA
  • Depth (In.): 0.25
  • Item: Cover Plate / Flange / Escutcheon Repair Part Faucet
  • Type: Faucet
  • Height: 2
  • Length: 0.25
  • Overall Width (In.): 2
  • Manufacturers Warranty Length: Limited Lifetime Warranty
  • Width: 2
  • Weight: 0.138 lb
  • Handle: NA
  • Mfr. Series: Excluded
  • Function: Repair Part
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Stryke Spout Flange & Gasket - WM Bath Matte Black

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Delta Faucet Company #RP100410BL