customer-service Help
Delta Faucet Company

Universal Shwring Comp HydroRain H2OKinetic 2-in-1 Shower Ss

Delta Faucet Company Universal Shwring Comp HydroRain H2OKinetic 2-in-1 Shower Ss 58581-SS-PK
Hover or click to zoom Tap to zoom
$291.83
  • Item: Universal Shwring Comp HydroRain H2OKinetic 2-in-1 Shower Ss
  • Type: Faucet
  • Finish: Stainless
See full product details
This item ships free.

Total: $291.83

Delta Faucet Company #58581-SS-PK Specifications

  • Item: Universal Shwring Comp HydroRain H2OKinetic 2-in-1 Shower Ss
  • Type: Faucet
  • Finish: Stainless
  • Flow Rate (GPM): 1.75
  • Overall Height (In.): 13.6
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Weight: 4.165 lb
  • Overall Width (In.): 8
  • Series: Universal Showering Components
  • CEC Compliant: T
  • Depth (In.): 4
  • GPM: 1.75
  • Width: 8
  • Length: 4
  • Mfr. Series: Excluded
  • Height: 13.6
  • Function: Showering Component
  • Green Environmental Attribute: NA
  • Handle: NA
  • Country of Origin (subject to change): China

Description

Delta Universal Showering Components HydroRain H2OKinetic 2-in-1 Shower Stainless

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Delta Faucet Company #58581-SS-PK