Delta Faucet Company

Universal Shwring Comp HydroRain H2OKinetic 2-in-1 Shower VB

Delta Faucet Company Universal Shwring Comp HydroRain H2OKinetic 2-in-1 Shower VB 58581-RB-PK
Hover or click to zoom Tap to zoom
  • Item: Universal Shwring Comp HydroRain H2OKinetic 2-in-1 Shower VB
  • Type: Faucet
  • Finish: Venetian Bronze
  • Overall Width (In.): 8
  • Overall Height (In.): 13.6
  • Series: Universal Showering Components
  • Depth (In.): 4
  • CEC Compliant: T
See full product details
$364.81

Subtotal: $364.81

Delta Faucet Company #58581-RB-PK Specifications

  • Item: Universal Shwring Comp HydroRain H2OKinetic 2-in-1 Shower VB
  • Type: Faucet
  • Finish: Venetian Bronze
  • Overall Width (In.): 8
  • Overall Height (In.): 13.6
  • Series: Universal Showering Components
  • Depth (In.): 4
  • CEC Compliant: T
  • Flow Rate (GPM): 1.75
  • Weight: 4.165 lb
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • GPM: 1.75
  • Length: 4
  • Width: 8
  • Height: 13.6
  • Handle: NA
  • Green Environmental Attribute: NA
  • Function: Showering Component
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China

Description

Delta Universal Showering Components HydroRain H2OKinetic 2-in-1 Shower Venetian Bronze

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Delta Faucet Company #58581-RB-PK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.