Delta
Faucet, Handshower Showering Component Faucet, Champagne Bronze
- Zoro #: G8788731
- Mfr #: RP48770CZ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Handshower Showering Component Faucet
- Flow Rate: 1.75 gpm
- Length: 4
- Width: 4
- Height: 9
- Weight: 0.74 lb
- Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
- Face Dia.: 3-3/4"
$122.94
Subtotal: $122.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #RP48770CZ Specifications
- Zoro #: G8788731
- Mfr #: RP48770CZ
- UPC #: 034449674867
- Item: Handshower Showering Component Faucet
- Flow Rate: 1.75 gpm
- Length: 4
- Width: 4
- Height: 9
- Weight: 0.74 lb
- Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
- Face Dia.: 3-3/4"
- Depth (In.): 4
- Flow Rate (GPM): 1.75
- Depth: 2-3/4"
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Finish: Champagne Bronze
- Green Environmental Attribute: NA
- Type: Faucet
- Features: Full Body, Massaging Spray, Aerated Spray; Brilliance Finish
- CEC Compliant: T
- Overall Height (In.): 9
- Overall Width (In.): 4
- Series: Other
- GPM: 1.75
- Function: Showering Component
- Handle: NA
- Mfr. Series: Excluded
- Country of Origin (subject to change): China
Description
Hand Shower,3-Setting
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Reviews of Delta #RP48770CZ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass RP48770PB
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless RP43381SS
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome RP70175-15
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black 52638-BL15-PK
- DELTA Universal Shwring Comp HydroRain 5-Setting 2in1 Shower Head Ch 58580-PK
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Brass RP34355PB
- DELTA Faucet, Raincan Shower Head, Chrome, Ceiling or Extended Wall 52158
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze RP70175RB
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless RP54752SS
- NEWPORT BRASS Single Function Shower Head in Aged Brass 2141/034
- HANSGROHE Croma Select S 180 2-Jet Shower Head, BN 26523821
- Delta Bathtub Faucets & Accessories