Delta
Faucet, Shower Head Showering Component Faucet, Chrome
- Zoro #: G4002124
- Mfr #: 57190-25-L
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Shower Head Showering Component Faucet
- Length: 9.25
- Width: 9.25
- Height: 14
- Weight: 3.0 lb
- CEC Compliant: F
- Finish: Chrome
- Flow Rate (GPM): 2.5
$648.73
Subtotal: $648.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #57190-25-L Specifications
- Zoro #: G4002124
- Mfr #: 57190-25-L
- UPC #: 34449896436
- Item: Shower Head Showering Component Faucet
- Length: 9.25
- Width: 9.25
- Height: 14
- Weight: 3.0 lb
- CEC Compliant: F
- Finish: Chrome
- Flow Rate (GPM): 2.5
- Green Environmental Attribute: NA
- Type: Faucet
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Depth (In.): 9.25
- Overall Width (In.): 9.25
- Overall Height (In.): 14
- Series: Universal Showering Components
- GPM: 2.5
- Handle: NA
- Mfr. Series: Excluded
- Function: Showering Component
- Country of Origin (subject to change): China
Description
Delta Universal Showering Components H2Okinetic® Pendant Raincan Shower Head with LED Light Chrome
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Reviews of Delta #57190-25-L
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome 57190-25
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel, Ceiling or Extended Wall 52158-PN25
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless 52663-SS
- DELTA Faucet, Shower Head Showering Component Faucet, Polished Nickel, Overhead RP62955PN
- DELTA Faucet, 1-Setting Raincan Shower Head, Chrome 52682
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall 52159-CZ25
- DELTA Universal Shwring Comp H2Okinetic Pendant Raincan Shower Head Ch 57190
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze RP70175RB
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel 59552-PN-PK
- SPEAKMAN Hotel S-2005-HB Shower Head S-2005-HBBZE175
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless 52687-SS
- Delta Shower Heads