Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Faucet, Handshower Showering Component Faucet, Chrome / White, Hand Shower

  • Zoro #: G0873785
  • Mfr #: 59424-WC18-PK
$61.25
  • Item: Handshower Showering Component Faucet
  • Features: Touch Clean; ActivTouch; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
  • Flow Rate: 1.75 gpm
See full product details
Orders over $75 ship free.

Delta #59424-WC18-PK Specifications

  • Zoro #: G0873785
  • Mfr #: 59424-WC18-PK
Item: Handshower Showering Component Faucet Features: Touch Clean; ActivTouch; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
Flow Rate: 1.75 gpm Mounting Type: Hand Shower
ADA Compliant: Yes Finish: Chrome / White
Shower Head Type: Hand Shower Height: 9.75
Width: 3.75 Standards: ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1
Face Dia.: 3-5/8" Type: Faucet
Depth (In.): 1.5 Green Environmental Attribute: NA
Flow Rate (GPM): 1.75 Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
Length: 1.5 CEC Compliant: T
Weight: 0.62 lb Overall Width (In.): 3.75
Series: Universal Showering Components Overall Height (In.): 9.75
Mfr. Series: Excluded Function: Showering Component
GPM: 1.75 Handle: NA
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Univ Shwing Components ActivTouch

Reviews of Delta #59424-WC18-PK