Delta
Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome
Mfr # 27C4843
Zoro # G0856877
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Explore More Products
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Stainless BT2796-SS
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome 3595LF-MPU-LHP
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze 3597LF-CZMPU
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome 3549LF-WFLGHDF
- DELTA Dual Handle 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome 27C4842
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Matte Black T5776-BLWL
- DELTA Stryke Handle - 2L Right ASM Bath Faucet Champagne Bronze RP100363CZ
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Matte Black T574LF-BLWL
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Venetian Bronze T4753-RB
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated 895-317GN2AE29VAB
- TOTO Soap Greenseal Compliant Four Gallo TSFB1-GS
- Delta Bathroom Sink Faucets