Delta
Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome
Mfr # 500-DST
Zoro # G1582856
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3-hole 4" installation
- Mounting Type Centerset
- ADA Compliant Yes
Replacement Parts
Explore More Products
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze T4776-CZFL
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze T4759-CZ
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome 567LF-LPU
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Stainless B2596LF-SS
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Chrome DEMD-211LF
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Stainless 35776-SSMPU-DST
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze 676-CZLHP-DST
- DELTA 591Tp Prox Faucet, Hardwire, 1.5Gpm Laminar 591TPA0220
- DELTA Dual Handle Deck-Mount Kitchen Faucet, Chrome 26C3974-R7
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole L-6172
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated WWG116.596.AB.1T
- Delta Bathroom Sink Faucets & Accessories