This Product is Discontinued
Delta
Faucet, Shower Head Showering Component Faucet, Venetian Bronze (Discontinued)
- Zoro #: G8788171
- Mfr #: 52690-RB
Hover or click to zoom Tap to zoom
Key Features
- Features: H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
- Flow Rate: 1.75 gpm
- Length: 3.44
- Weight: 1.6 lb
- Finish: Venetian Bronze
- Shower Head Type: Rain Can Shower
- Height: 7.63
- Width: 7.63
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents