Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Faucet Sink Spray Head and Hose Assembly

  • Zoro #: G3736257
  • Mfr #: RP6011

Faucet Sink Spray Head and Hose Assembly

  • Zoro #: G3736257
  • Mfr #: RP6011

$33.92 /ea

Details
  • Material: Plastic, Brass and Vinyl
  • Length (In.): 7-7/8
  • Size: 7-7/8"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Delta #RP6011 Specifications

  • Zoro #: G3736257
  • Mfr #: RP6011
Material: Plastic, Brass and Vinyl Length (In.): 7-7/8
Size: 7-7/8" Sub-Category: Nozzles, Spouts and Sprayers
Item: Faucet Sink Spray Head and Hose Assembly Includes: Adaptors
For Use With: Delta Non Quick-Snap(R) Kitchen Faucets with Spray Connection: 1/4" to 18" NPSM Female Nut with 1/8" NPD Female Adaptor and 1/8" NPT Male Adaptor
Finish: Black, Chrome Standards: CSA Low Lead
Country of Origin (subject to change): United States

Description

Faucet Sink Spray Head and Hose Assembly, Includes Adaptors

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Delta #RP6011