Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Faucet Stem, Brass and Plastic, 2" x 15/16"

  • Zoro #: G3702955
  • Mfr #: RP24096

$10.91

Details
  • Standards: CSA Low Lead
  • Material: No- Lead Brass, Plastic
  • Material of Construction: Brass, Plastic
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Delta #RP24096 Specifications

  • Zoro #: G3702955
  • Mfr #: RP24096
Standards: CSA Low Lead Material: No- Lead Brass, Plastic
Material of Construction: Brass, Plastic Size: 2" x 15/16"
Item: Faucet Stem Finish: Brass, Black, White
For Use With: Mfr. No. 2529HDF Sub-Category: Cartridges & Stems
Fits Brand: Delta Length (In.): 2
Country of Origin (subject to change): China

Description

Whether you’re a plumber or a do-it-yourselfer, everything you need to repair that leaky faucet is right here in Zoro's faucet repair and maintenance department. Take a look at the features for Delta Faucet Stem. Material: Brass and Plastic, Finish: Brass, Black, White.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Delta #RP24096