Faucet, Trim Repair Part Faucet, Champagne Bronze
Mfr # RP51034CZ
Zoro # G8787158
product price:Â $41.65
/eaKey Features
Features
Brilliance Finish
Height
0.31
Width
2
Connection
1/2" Threaded
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP51034CZ
Zoro #
G8787158
UPC #
034449673631
Country of Origin
China
Dimensions
Height
0.31
Width
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2
Length
2
Overall Height (In.)
0.31
Overall Width (In.)
2
Details
Item
Trim Repair Part Faucet
Features
Brilliance Finish
Finish
Champagne Bronze
Connection
1/2" Threaded
Type
Faucet
Material
Brass
Weight
0.07 lb
Mfr. Series
Excluded
Function
Repair Part
Series
Other
Description
Flange,Shower
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.