This item is Discontinued.

Delta Faucet Tub & Shower Tub / Shower Faucet, Wall, Stainless T17T438-SS

Faucet Tub & Shower Tub / Shower Faucet, Wall, Stainless (Discontinued)

  • Mfr # T17T438-SS
  • Zoro # G8799268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17T438-SS
Zoro #
G8799268
UPC #
034449570138
Country of Origin
United States

Dimensions

Height
12.25
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
4.16
Length
4.16
Spout Length
5-1/2
Overall Width (In.)
7
Overall Height (In.)
12.25

Details

Item
Tub & Shower Tub / Shower Faucet
Features
H2Okinetic Technology
Flow Rate
2.5 gpm
Mounting Type
Wall
ADA Compliant
Yes
Finish
Stainless
Standards
ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Handle Type
Single Handle Lever
Valve Type
Dual-function thermostatic cartridge
Type
Faucet
Green Environmental Attribute
N
Flow Rate (GPM)
2.5
CEC Compliant
F
Weight
4.75 lb
GPM
2.5
Series
Lahara®
Mfr. Series
17SeriesUniversalTherm
Function
Tub / Shower
Handle
Single Handle Lever

Description

TempAssure,17T Series T/S Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.