Delta
Hand Shower Base, Roman Tub
- Zoro #: G8788853
- Mfr #: RP91928BL
Key Features
- Type: Faucet
- Item: Miscellaneous Faucet Repair Part
- Depth (In.): 1.63
- Length: 1.63
- Green Environmental Attribute: NA
- Width: 2.63
- Height: 2.88
- Series: Pivotalâ„¢
$54.09
Subtotal: $54.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #RP91928BL Specifications
- Zoro #: G8788853
- Mfr #: RP91928BL
- UPC #: 034449865234
- Type: Faucet
- Item: Miscellaneous Faucet Repair Part
- Finish: Matte Black
- Depth (In.): 1.63
- Length: 1.63
- Green Environmental Attribute: NA
- Width: 2.63
- Height: 2.88
- Series: Pivotalâ„¢
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Weight: 0.67 lb
- Overall Height (In.): 2.88
- Overall Width (In.): 2.63
- Handle: NA
- Mfr. Series: Excluded
- Function: Repair Part
- Country of Origin (subject to change): China
Description
Hand Shower Base,Roman Tub
Restrictions and Compliance
Reviews of Delta #RP91928BL
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Ashlyn Monitor® 17 Series Shower Trim Chrome T17264
- DELTA Seven Setting, Wall Bar Hand Shower 75800140
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim T14267
- DELTA Linden 6 Set, 3-Port Dvrtr, Trim VBrnz T11994-RB
- DELTA Other Shower Arm RP40593CZ
- DELTA TempAssure, 17TSeries Valve Trim T17T038-RB
- DELTA Delta Glass Panel Assembly With Wall Jamb RP82141
- DELTA Delta Track Mounting Hardware RP82144
- DELTA Delta End Caps, Traditional, Chrome RP64156
- NEWPORT BRASS Balanced Pressure Shower Trim Set in French Gold (Pvd) 3-2984BP/24A
- KOHLER Fluence Sliding Bath Door, 58-5/16" H X 56-5/8 - 59-5/8" W 702200-G73-MX
- Delta Shower & Bathtub Parts