Delta

Hand, Shower Hose, 60"-80" (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Item: Hand,Shower Hose,60"-80"
  • Type: Faucet
  • Green Environmental Attribute: NA
  • Depth (In.): 1
  • Length: 1
  • Width: 1
  • Weight: 0.95 lb
  • Height: 60
See full product details
This Product is Discontinued
Shop for all Shower & Bathtub Parts
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents