Shop Alternate Products
This Product is Discontinued
Delta
HydraChoice Body Spray - H2Okinetic Massaging Spray Head Ch (Discontinued)
Mfr # SH5005
Zoro # G4021550
This Product is Discontinued
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 2
- Length 2
- Green Environmental Attribute NA