Zoro Homepage

Kayra Hose Assembly

  • Mfr # RP100234CZ

  • Zoro # G615694455


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Champagne Bronze
Color/Finish
Bronze
Overall Height (In.)
52 in
Depth
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100234CZ
Zoro #
G615694455
UPC #
195205116448
Country of Origin
China

Dimensions

Overall Height (In.)
52 in
Depth
52 in
Spout Length
1.25 in
Width
1.25 in
Overall Length (In.)
1.25 in

Details

Material
Plastic
Finish
Champagne Bronze
Color/Finish
Bronze

Description

  • Genuine Delta manufacturing
  • Manufactured in China
  • Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.