SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Swing Kitchen Faucet, Chrome, 2 Holes, Lever Handle

DELTA| Zoro #: G1784316| Mfr #: 1903-DST

$141.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: YesFlow Rate: 1.50 gpmFaucet Operation: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1784316 Mfr #: 1903-DST
ADA Compliant: YesFlow Rate: 1.50 gpm
Faucet Operation: ManualMounting Hole Center to Center: 4"
Handle Type: LeverFaucet Spout: Swing
Flow Outlet Type: AeratedNumber of Holes: 2
Replacement Cartridge: RP50587Number of Handles: 1
Valve Type: CeramicGreen Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
Manufacturers Warranty Length: 5 yr.Standards: ADA, CSA, ASME/ANSI, IAPMO, California Proposition 65
Mounting: DeckFinish: Chrome
Spout Length: 5"Connection: 3/8" Compression
Item: Kitchen FaucetBody Material: Brass
Country of Origin (subject to change): United States

Description

Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Swing, ADA Compliant Yes, Mounting Deck, 3/8 In. Compression Connection, Spout Length 5 In., Valve Type Ceramic Disc, Finish Chrome, Flow Outlet Type Aerated, Replacement Cartridge RP50587, Manufacturers Warranty Length 5 yr., Standards ADA, CSA, ASME/ANSI, IAPMO, California Proposition 65

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews