This item is Discontinued.

Delta Kitchen Faucet, 8" Mount, 1, 2, 3, or 4 Hole Commercial 19950Z-SSSD-DST

Kitchen Faucet, 8" Mount, 1, 2, 3, or 4 Hole Commercial (Discontinued)

  • Mfr # 19950Z-SSSD-DST
  • Zoro # G4029731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19950Z-SSSD-DST
Zoro #
G4029731
UPC #
34449862332
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-1/8
Height
15.63
Width
11
Length
10.5
Overall Width (In.)
11
Depth (In.)
10.5
Overall Height (In.)
15.63

Details

Number of Holes
1, 2, 3, or 4
Mounting Hole Center to Center
8"
Finish
Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Kitchen Faucet
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Series
Arabellaâ„¢
CEC Compliant
T
Flow Rate (GPM)
1.80
Residential / Commercial
Commercial
Weight
6.536 lb
GPM
1.80
Function
Kitchen
Handle
Single Handle Lever
Mfr. Series
DiamondValve

Description

Delta Arabella Single Handle Pull-Down Kitchen Faucet with Soap Dispenser and ShieldSpray Stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.