Lahara Monitor 14 Series Shower Trim In Stainless

  • Mfr # T14238-SS

  • Zoro # G222875919


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Depth (In.)
9.5 in
Finish
Stainless
Length
8.41 in
Width (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14238-SS
Zoro #
G222875919
UPC #
34449569859
Country of Origin
United States

Dimensions

Depth (In.)
9.5 in
Length
8.41 in
Width (In.)
7 in

Details

Material
Plastic
Item
Shower Trim
Finish
Stainless

Description

While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.