
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25996LF-BN-ECO
Zoro #
G506873648
UPC #
34449810326
Country of Origin
United States
Dimensions
Length
6.66 in
Height
5.88 in
Depth
6-21/32 in
Width
9-1/2 in
Details
Finish
Brushed Nickel
Handle Type
Lever
Flow Rate
1.2 GPM
Number of Handles
2
Series
Windemere
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.