Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lavatory And Shower Handle, Chrome

  • Zoro #: G2210957
  • Mfr #: RP17443
Delta Lavatory And Shower Handle, Chrome RP17443
Delta Lavatory And Shower Handle, Chrome RP17443
$13.25
  • Finish: Chrome
  • Size: 4" x 1-15/16"
  • Item: Lavatory and Shower Handle
See full product details
Orders over $75 ship free.

Delta #RP17443 Specifications

  • Zoro #: G2210957
  • Mfr #: RP17443
Finish: Chrome Size: 4" x 1-15/16"
Item: Lavatory and Shower Handle Includes: Set Screw
For Use With: Delta 600 Series Bathtub and Shower Faucets Ligature Resistant: No
Includes Cartridge: No Includes Trim Plate: No
Includes Drain Stopper: No Includes Check Stop: No
Compatible Mfr. Model Number: 603, 604, 623, 624, 637, 638, 643 & 644 Includes Stem: No
Includes Tub Spout: No Includes Valve: No
ADA Compliance: No Handle Length: 4 in
Includes Handle: Yes Color: Chrome
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lavatory and Shower Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With Delta 600 Series Bathtub and Shower Faucets, Handle Length 4 in, Ligature Resistant No, Number of Handles 1, Delta

Reviews of Delta #RP17443