Wide Angle 220 Series LED Fog Light KitDELTAs 220 Series tough and compact design easily adapts to any application. Built tough with 20-gauge steel housing. Available in this stylish Black powder coated or triple-plated chrome finish (01-7139-LEDC). The sensible shape and adjustable mounting allows this light to look great when mounted above or below the bumper. The photo-metrically precise lead crystal lens focuses the light on the road. These lights are an energy efficient, high-powered upgrade to low wattage factory-standard fog lamps. This lens is the wide angle clear fog version for peripheral coverage and adverse weather.Powered by energy efficient 1500 lumen LEDS at 6,000K color. This light is also available with long range driving lens and wide angle amber fog lens.This light is SAE and ECE certified.Ideal for classic cars, 4x4's, SUV's or trucks.8"x4" Rectangular lightIn the Box; 2 (ea) Light Assemblies, 2 (ea) H3 LEDs (35W, 2.9A), 2 (ea) Covers, 2 (ea) Adjustable Mounting Hardware, 1 (ea) Pre-terminated Wiring Harness, 1 (ea) 30A Relay and Fuse, 1 (ea) Illuminated Switch