This item is Discontinued.

Delta Linden Monitor 14 Series Traditional Shower Trim T14293-RB

Linden Monitor 14 Series Traditional Shower Trim (Discontinued)

  • Mfr # T14293-RB
  • Zoro # G607047931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T14293-RB
Zoro #
G607047931
UPC #
34449819985
Country of Origin
United States

Dimensions

Length
11.94
Width (In.)
7
Height (In.)
9.5

Details

Item
Shower Trim
Finish
Venetian Bronze
Color
Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.