Skip to Main Content
customer-service Help
Delta Lock

Interchangeable Core, Drawer, Dead Bolt

Delta Lock Interchangeable Core, Drawer, Dead Bolt G DI1344D750BCCB1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.00
  • Item: Cabinet and Drawer Lock Cylinder
  • Keying: Keyed Different
  • Finish: Brushed Chrome
See full product details
Orders over $75 ship free.
Total: $39.00

Delta Lock #G DI1344D750BCCB1 Specifications

  • Item: Cabinet and Drawer Lock Cylinder
  • Keying: Keyed Different
  • Finish: Brushed Chrome
  • Series: IC
  • Number of Keys: 0
  • Mounting Hole Dia. (In.): 1 1/8 in
  • Interchangeable Core: Yes
  • For Door Thickness (In.): 1 11/32 in
  • Lock Type: Dead Bolt
  • Max. Latching Distance (In.): 1 1/2 in
  • Key Type: SFIC
  • Drawer and Cabinet Lock Orientation: Vertical
  • Mounting Hardware: Included
  • Drawer and Cabinet Lock Mounting Style: Rim
  • Opens With: Key
  • Key Number: SFIC
  • Lock Style: Drawer
  • For Use With: SFIC Locking Hardware
  • Lock Body Finish: Chrome-Plated
  • Head Dia.: 21/32 in
  • Key Code: Varies
  • Cylinder Diameter: 1/2 in
  • Lock Body Material: Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cabinet and Drawer Lock Cylinder, Keyed Different, Key Code Varies, Steel, Lock Brand Delta Lock, Number of Keys 0, Lock Body Finish Chrome-Plated, Cylinder Diameter 1/2 in, For Use With SFIC Locking Hardware, Head Dia. 21/32 in, Series IC

Reviews of Delta Lock #G DI1344D750BCCB1