Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Swing Kitchen Faucet with Side Sprayer, Chrome, 3 or 4 Holes, Lever Handle

  • Zoro #: G2039947
  • Mfr #: 400-DST

$119.65

Details
  • Valve Type: Ceramic
  • Mounting Hole Center to Center: 8"
  • Standards: CSA, IAPMO
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Delta #400-DST Specifications

  • Zoro #: G2039947
  • Mfr #: 400-DST
Valve Type: Ceramic Mounting Hole Center to Center: 8"
Standards: CSA, IAPMO Flow Rate: 1.80 gpm
Finish: Chrome Manufacturers Warranty Length: Lifetime Limited Warranty Faucet and Finish, 5 yr. in Commercial Application
Flow Outlet Type (Faucet): Aerated Faucet Type: Kitchen Sink Faucet
Mounting Type - Faucet: Deck Connection Size: 3/8" Compression
Flow Outlet Type: Aerated Includes: 45" Sprayer Hose
Number of Handles: 1 Body Material: Brass
Faucet Spout: Swing Handle Type: Lever
Height: 4-3/4" Connection: 3/8" Compression
Spout Length: 8-11/16" ADA Compliance: Yes
Mounting: Deck Green Certification or Other Recognition: WaterSense Approved
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less Item: Low Arc Kitchen Faucet
Replacement Cartridge: RP50587 Faucet Spout Shape: Low Arc
ADA Compliant: Yes Number of Holes: 3
Faucet Handle Type: Lever Faucet Finish: Chrome
Faucet Operation: Manual Flow Outlet Type - Faucet: Aerated
Features: Diamond Seal Technology, PEX Waterways Max. Installation Surface Thickness: 2.5"
Faucet Handle Material: Metal Faucet Body Material: Brass
Replacement Cartridge Mfr. Model Number: RP50587 Series: Classic
Max. Mounting Hole Center Distance: 8" CEC Compliant: CEC Compliant
Spout Height: 8.38" Spout Reach: 8.6875"
Valve Type - Faucets: Hot/Cold Cartridge Faucet Activation: Manual
Ligature Resistant: No Country of Origin (subject to change): United States

Description

Whether you're installing, repairing or changing out a kitchen faucet in your home or office, we have an incredible selection of models to choose from. Delta Kitchen Faucet with Side Sprayer include characteristics like: Number Of Holes: 3, Finish: Chrome.

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Delta #400-DST